![miris401b](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12140869.jpg?preset=medium)
MIRCOM IS401B Mircom® IS-401B Horizontal Suite Station, White
Description
Horizontal suite station. Low profile white suite stations house a 3.5 inch speaker. Station must be used with the IB-10A plaster ring or IB-2A backbox.
Specifications
Brand Name | Mircom | Item Name | Horizontal Suite Station |
Type | 4-Wire, Two Gang | Color/Finish | White |
Dimensions | 133 mm L x 203 mm W x 13 mm D | Series/Model | IS |
Loudspeaker | Yes | Application | Access Control for Multi-Unit Apartments |
Packages
1 - UNIT - 1 |