
MIRCOM IS489 Single Gang Suite Station, White
Description
Surface mountable, suite station is designed to mount onto standard single gang electrical boxes. Contemporary white finish styling, blends with modern suite interiors. Clear audibility is accomplished using a 2 inch speaker. PCB mounted switches and terminals ensure solid connections.
Specifications
Brand Name | Mircom | Item Name | Suite Station |
Type | 4-Wire, Single Gang | Color/Finish | White |
Dimensions | 152 mm L x 102 mm W x 25 mm D | Series/Model | IS |
Loudspeaker | Yes | Connection | PCB Mounted Switch |
Mounting | Surface | For Use With | IB-10A Plaster Ring or IB-2A Backbox |
Application | Access Control for Multi-Unit Apartments |
Packages
1 - UNIT - 1 |