Abbotsford
pasai6000m1

PASS & SEYMOUR AI6000M1 5W 2.4GHz Interior Intercom Unit

Inventory
Unavailable for order
Manufacturer:PASS & SEYMOUR
Manufacturer #:AI6000M1

Description

The adorne interior intercom unit works in tandem with one exterior video doorbell camera to see who’s at the front door from multiple locations in your home.FEATURES AND BENEFITS:• The video doorbell camera transmits images from the front door to every intercom unit throughout the home, and each interior unit can communicate with other interior units via audio.• Includes a power cable and must be plugged into an existing outlet. It can be surface-mounted to the wall, or placed on a tabletop through use of the integrated easel back.• Additional interior intercom units can be added to the system and connected wirelessly to existing units.• System limit is three interior intercom units per system

Specifications

Brand Name adorne Sub Brand adorne
Type Residential Voltage Rating 5 V
Amperage Rating 1 A Frequency Rating 2.4 GHz
Mounting Box Application Residential
UPC 804428065746

Packages

1 - UNIT - 1 2 - UNIT - 2
This website uses cookies to ensure you get the best experience on our website. Read more
Ok