Abbotsford
dahdhivth2421fwp

DAHUA DHI-VTH2421FW-P VTH2 Series Digital VTH

Price $476.15 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-VTH2421FW-P

Description

The DHI-VTH2421FW-P indoor monitor allows tenants to view and talk with visitors, record call sessions, monitor the surroundings from outdoor stations and IP cameras and remotely unlock doors. Visitors can also leave messages, which can be retrieved from the indoor monitor. The DHI-VTH2421FW-P indoor monitor is used as part of a video intercom solution with compatible outdoor stations.

Specifications

Brand Name Dahua Item Name IP Indoor Monitor
Resolution 1024 x 600 Display 7 in TFT LCD, Capacitive
Dimensions 119.6 x 221.5 x 21.50 mm Voltage Rating 12 VDC
Power Rating <= 4 W Standby, <= 6 W Operation Microphone Yes
Loudspeaker Yes Processor Embedded Micro
Memory MicroSD Card, Up to 32 GB Protocols TCP/IP
Mounting Wall Temperature Range -10 to 55 °C
Environmental Conditions 10 - 95% Relative Humidity Standards EN 60950-1:2006 + A11:2009 + A1:2010 + A12:2011 + A2:2013, IEC 60950-1:2005 (Second Edition), Am1:2009 + Am2:2013, FCC CFR 47 Part 15 subpart B EN 55032:2015; EN 610003 2:2014; EN 61000 3 3:2013; EN 55024:2010/A1:2015; EN 55035:2017; EN 50130 4:2011/A1:2014

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok