
DAHUA HAP100 Audio Series Pinhole Pickup, White
Description
FEATURES:- Omni-directional condenser microphone, high fidelity;- 30KV Air contact ESD, built-in Lightning Protection, power supply polarity reversal protection and electrostatic protection;- Pinhole design, hidden installation; match with cameras or storage devices which have audio function!
Specifications
Brand Name | Dahua | Item Name | Pinhole Pickup |
Type | Omni-Directional | Frequency Response | 20 Hz - 20 kHz |
Sensitivity | -40 dB | Impedance | 600 ? |
Material | Polycarbonate | Color | White |
Dimensions | 63 x 30 x 22 mm | Voltage Rating | 9 - 15 V |
Standards | CE Certified, FCC Approved |
Packages
1 - UNIT - 1 |