![onqf7642](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/144205346.jpg?preset=medium)
PASS & SEYMOUR F7642 CAT5 RJ45 Connector Camera Microphone
Description
Optional microphone provides audio to any Cat 5 camera.FEATURES AND BENEFITS:• Mounts to back of camera mounting plate.• Easily add audio to any Category 5 camera installation.• Mounting: Back of Bullet Camera• Storage Temperature: 0°C to 55°C
Specifications
Brand Name | On-Q | Sub Brand | On-Q |
Type | Camera Microphone | Mounting | Back of Bullet Camera |
Application | Residential | UPC | 871744103070 |
Packages
1 - UNIT - 1 |