Abbotsford
dahdhievs5016sr

DAHUA DHI-EVS5016S-R 16-HDD 512 IP Camera 1024Mbps EVS Series Enterprise Video Storage

Price $5,894.31 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DHI-EVS5016S-R

Description

EVS5016S-R offers unparalleled storage technology. It is designed and developed to meet the needs of medium-range to high-end IP video surveillance applications. It supports 512 channels of IP camera inputs, and 1024Mbps incoming/recording bandwidth.This EVS is ideal for a wide range of applications such as public safety, transportation stations, government institutions, hotel resorts, shopping malls, city centers, and financial institutions, where demand expansion flexibility, high reliability and centralized storage management.This EVS is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and is compatible with ONVIF 2.4

Specifications

Brand Name Dahua Item Name Video Storage Device
Capacity Up to 10 TB Interface (1) USB 3.0, Multiplex Interface (1) USB 2.0 and eSATA, (1) Port RS232, (2) Data RJ-45 Ports (10/100/1000 Mbps), Web
Series/Model EVS Dimensions 19.1 W x 18.6 D X 5.2 in H
For Use With Surveillance Systems With or Without a Video Management System Standards CE EN55022, EN55024, EN50130-4, EN60950-1, FCC Part 15 Subpart B, ANSI C63.4-2009, UL 60950-1 and CAN/CSA C22.2 No.60950-1
Application For Public Safety, Transportation Stations, Government Institutions, Hotel Resorts, Shopping Malls, City Centers and Financial Institutions

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok