DAHUA DHI-IVSS7008-1T 2U 8HDD DeepSense Series AI Network Video Recorder, Black
Description
DeepSense series products adopt the most advanced AI technologies, including deep learning algorithms that primarily target people and vehicles, which provides higher flexibility and accuracy for end-users.This enables the Dahua DeepSense series to offer various advanced applications such as Face Recognition, ANPR, Metadata, People Counting, traffic data statistics, etc.The complete lineup of Dahua DeepSense includes network (PTZ) cameras, network video recorders, servers, and platform management products. Beyond seeing the world, the power of AI allows devices to perceive the environment and understand the world in a better way.PRODUCT FEATURES:- Intel Dual-core Processor - Maximum 400 Mbps Incoming Bandwidth - 128 IP Channel Video Access - Facial Database Management, Stores up to 100,000 Faces - Facial Recognition Processing on Up to Four (4) Channels - Stranger Mode to Detect Faces not Stored in Database - Search by Image - 2U, 8 HDD Ports (up to 10 TB per disk) - Supports RAID 0/1/5/10 - Three (3) HDMI and One (1) VGA Video Outputs - 5-year Warranty (for products sold through an authorized Dahua dealer)
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080P, 4K | Recording Modes | Schedule (Continuous, Event) |
Format | H.265, H.264, MJPEG, MPEG4 | Number of Channels | 8 |
Hard Drive Size | 8 - 32 GB | Color | Black |
Series/Model | DeepSense | Power Rating | <120 W |
Maximum Frames per Second | 30 fps | Number of Camera Inputs | (256) IP |
Network Interface | (4) RJ45 Ports (10/100/1000 Mbps), (3) HDMI, (2) VGA, (8) SATA HDDs, Up to 10 TB, (4) USB Ports (2 USB 2.0, 2 USB 3.0 ), 1 RS232 Port, 1 RS485 Port | Operating System | Embedded Linux |
Display | Split Screen | Video Outputs | HDMI, VGA |
Dimensions | 439.7 x 446.2 x 90.8 mm | Mounting Type | Rack |
Temperature Rating | 0 - 45 °C | Warranty | 5 yr |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55035, EN50130-4, EN60950-1, CE Certified | Application | For Face Recognition, ANPR, Metadata, People Counting, Traffic Data Statistics, etc |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |