Abbotsford
dahdhiivss7016dr4t

DAHUA DHI-IVSS7016DR-4T 256-Channel 3U 16HDD AI Intelligent Video Surveillance Server, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-IVSS7016DR-4T

Description

The Dahua Intelligent Video Surveillance Server Series (IVSS) combines Deep Learning algorithms, a powerful Graphics Processing Unit (GPU), and an advanced Network Video Recorder (NVR) into an all-in-one Artificial Intelligence server. Dahua built the IVSS series from the ground-up as a dedicated AI surveillance server that eliminates the complications of browser updates, incompatible camera plug-ins, incompatible flash memory, and outdated Web technology.The integrated GPU module and advanced deep learning algorithms perform powerful video structure analysis with metadata, achieve precision human facial analysis, and support 16 channels of real-time face recognition based on a database that stores up to 100,000 faces. IVSS technology captures, records and categorizes various facial features, including age, gender, expression, and whether the target face wears glasses or sports facial hair; compares the data to faces in the database, and displays real-time facial recognition data.IVSS offers advanced features to customize the powerful Artificial Intelligence for different applications. For example, facial feature filtering displays only those faces that meet target criteria and Stranger Mode detects a face not stored in the database and triggers an alarm, takes a snapshot, or records the face for further scrutiny. The IVSS is ideal for applications that require entrance/exit management, where knowing who is coming and going is a valuable asset.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC at 50/60 Hz Frequency Rating 50/60 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, 32 MP, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p IP Camera, 4K Recording Modes Schedule (Regular, Motion Detection, Alarm)
Format H.265, H.264, MJPEG, MPEG4 Number of Channels 16
Hard Drive Size 16 - 64 GB Color Black
Series/Model DeepSense Power Rating <120 W
Maximum Frames per Second 30 fps Number of Camera Inputs (256) IP
Network Interface (4) RJ45 Ports (10/100/1000 Mbps), (3) HDMI, (1) VGA, (1) eSATA Port, (2) SAS 3.0 Ports, (2) USB 2.0 Ports, (2) USB 3.0 Ports, (1) RS232 Port, (1) RS485 Port Operating System Embedded Linux
Display Split Screen Video Outputs HDMI, VGA
Dimensions 485 x 539.4 x 133.2 mm Mounting Type Rack
Temperature Rating 0 - 50 °C Warranty 5 yr
Standards FCC Part 15 Sub Part B, ANSI C63.4-2014, EN55032, EN55024, EN50130-4, UL 60950-1, EN60950-1 Application For Applications that Require Entrance/Exit Management, where Knowing who is Coming and Going is a Valuable Asset

Packages

1 - UNIT - 1