
DAHUA DHI-NVD0905DH-4I-4K 4K Series Ultra-HD Network Video Decoder, Black
Description
PRODUCT FEATURES:- Designed for standalone operator viewers - H.265/H.264/MJPEG/MPEG4/MPEG2 video decoding - Ultra-high decoding ability, up to 12Mp - 2ch HDMI and 2ch DVI-I input, 9ch HDMI output - Support 1/4/9/16 display split - Support audio, alarm, bi-directional talk, RS485 - Splicing screens control for zoom/merge/roam/overlay
Specifications
Brand Name | Dahua | Item Name | Network Video Decoder |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 2560 x 1600, 1920 x 1080, 1280 x1024, 1280 x 720, 1024 x 768, 12 MP/8 MP/6 MP/5 MP/4 MP/3 MP/1080p/720p/960H/D1/HD1/2CIF/CIF/QCIF | Format | H.265+, H.265, H.264, MPEG4, MPEG2, MJPEG |
Number of Channels | 9 | Series/Model | Ultra-HD |
Power Rating | <=70 W | Maximum Frames per Second | 25 fps |
Number of Camera Inputs | 2 | Network Interface | (2) RJ-45 Network Port (10M/100M/1000M), 3 RS232(1 DB9, 2 RJ45), 1 RS485 |
Operating System | Linux | Display | HDMI |
Video Outputs | HDMI | Dimensions | 17.32 x 16.06 x 2.76 in |
Temperature Rating | -10 to 55 °C |
Packages
1 - UNIT - 1 |