Abbotsford
dahdhinvr0804mfgm12

DAHUA DHI-NVR0804MF-G M12 8-Channel DHI-NVR0804MF Series GPS NVR with M12 D-Coded Connector

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DHI-NVR0804MF-G M12

Description

Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution NVR (or MNVR) operates across different transportation networks. The MNVR simultaneously records up to eight (8) IP cameras in real-time and provides up to four (4) simultaneous video output channels.The MNVR offers advanced options such as built-in motion detection algorithms, alarm triggers, and customized recording modes. MNVR technology is the ideal solution for actively monitoring and recording video feeds from mobile IP cameras. The recorder uses M12 aviation connectors to connect to cameras as an added level of stability.FEATURES:• H.264 and MJPEG Compression• Four-channel Synchronous Real-time Playback with GRID Interface• HDMI/VGA/TV Simultaneous Video Ouput• Supports Two (2) 2.5-in. SATA HDDs, up to 2 TB each• Includes Eight (8) PoE Ports (IEEE802.3 af/at)• Aviation Connectors for Increased Signal Stability• Optional WiFi Module Available• Conforms to ONVIF Version 2.3• Multiple Network Monitoring Applications: Web Views, CMS, DSS

Specifications

Brand Name Dahua Item Name Network Video Recorder with M12 D-Coded Connector
Voltage Rating 6 - 36 V Resolution 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 1080p, 720p, D1
Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection and Stop Format H.264, MJPEG Video, G.711, PCM Audio
Number of Channels 8 Hard Drive Size Up to 4 TB
Series/Model DHI-NVR0804MF Power Rating <15 W
Number of Camera Inputs (8) IP Operating System Embedded Linux, IOS, Android, Windows
Display (1) HDMI, (1) VGA, (2) TV Video Outputs HDMI, VGA, TV
Dimensions 180 x 208 x 100 mm Temperature Rating -30 to 60 °C
Warranty 5 yr Standards FCC Part 15 Sub Part B, EN 50155, UL Listed
Application For Actively Monitoring and Recording Video Feeds from Mobile IP Cameras

Packages

1 - UNIT - 1 6 - UNIT - 6