DAHUA DHI-NVR0804MF-GFW RJ45 8-Channel DHI-NVR0804MF Series GPS/WiFi/4G NVR with RJ45 Connector
Description
Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution NVR (or MNVR) operates across different transportation networks. The MNVR simultaneously records up to eight (8) IP cameras in real-time and provides up to four (4) simultaneous video output channels.The MNVR offers advanced options such as built-in motion detection algorithms, alarm triggers, and customized recording modes. MNVR technology is the ideal solution for actively monitoring and recording video feeds from mobile IP cameras. The recorder uses M12 aviation connectors to connect to cameras as an added level of stability.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder with RJ45 Connector |
Voltage Rating | 6 - 36 V | Resolution | 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 1080p, 720p, D1 |
Recording Modes | Manual, Schedule (Regular, Continuous), Motion Detection and Stop | Format | H.264, MJPEG Video, G.711, PCM Audio |
Number of Channels | 8 | Hard Drive Size | Up to 4 TB |
Series/Model | DHI-NVR0804MF | Power Rating | <15 W |
Number of Camera Inputs | (8) IP | Operating System | Embedded Linux, IOS, Android, Windows |
Display | (1) HDMI, (1) VGA, (2) TV | Video Outputs | HDMI, VGA, TV |
Dimensions | 180 x 208 x 100 mm | Temperature Rating | -30 to 60 °C |
Warranty | 5 yr | Standards | FCC Part 15 Sub Part B, EN 50155, UL Listed |
Application | For Actively Monitoring and Recording Video Feeds from Mobile IP Cameras |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |