DAHUA DHI-NVR5216-16P-I 4TB 16-Channel 1U AI Series 16PoE AI Network Video Recorder
Description
AI series products adopt the most advanced AI technologies, including deep learning algorithms that primarily target people and vehicles, which provides higher flexibility and accuracy for end-users. This enables the Dahua AI series to offer various advanced applications such as Face Recognition, ANPR, Metadata, People Counting, traffic data statistics, etc. The complete lineup of Dahua AI includes network (PTZ) cameras, network video recorders, servers, and platform management products. Beyond seeing the world, the power of AI allows devices to perceive the environment and understand the world in a better way.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 16 MP, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1 | Recording Modes | Manual, Schedule (Continuous, Motion Detection, Alarm, IVS) |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | 16 |
Hard Drive Size | 4 TB | Series/Model | AI Series |
Power Rating | <15.6 W | Maximum Frames per Second | 30 fps |
Number of Camera Inputs | (16) IP | Network Interface | (1) HDMI, (1) VGA, (1) RJ45 Ports (10/100/1000 Mbps), (16) Ports (IEEE802.3af/at), (1-8) Ports Support ePoE and EoC, (2) SATA III Ports, (2) USB Ports (1 USB 3.0 Port Rear, 1 USB 2.0 Port Front), (1) RS232 Port, (1) RS485 Port |
Operating System | Embedded Linux, iPhone, iPad, Android | Display | (1) HDMI, (1) VGA |
Video Outputs | HDMI, VGA | Dimensions | 375 x 327.4 x 53 mm |
Mounting Type | Rack | Temperature Rating | -10 to 55 °C |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified | Application | For Actively Monitoring and Recording Video Feeds from Mobile IP Cameras |
Packages
1 - UNIT - 1 |