DAHUA DHI-NVR6A08-128-4KS2 128-Channel 8SATA ULTRA Series Super 4K Network Video Recorder, Black
Description
Dahua's next generation network video recorder offers unparalleled recording technology for IP video surveillance applications. For applications where details are critical for identification, this enterprise-level NVR provides a powerful Intel processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, centre storage, edge storage, and back up storage.Designed as a low-cost, easy installation, this NVR is ideal for a wide range of applications such as public safety, water conservancy, transportation, city centers, education, and financial institutions. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a videomanagement system (VMS). Its open architecture supports multiuser access and is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- Intel Processor - Max 128 IP Camera Inputs with IVS Recording - Max 384 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Supports RAID 0 /1/5/6/10/50/60 - iSCSI for Expanded Storage Space - Smart Tracking - Intelligent Video System with Business Analytics (two IP channels)
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 110 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p IP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Camera Blank, Video Loss), Alarm, Stop, IVS |
Format | H.265, H.264, MJPEG | Number of Channels | 128 |
Hard Drive Size | 8 TB | Color | Black |
Series/Model | Ultra | Power Rating | <20 W |
Maximum Frames per Second | 60 fps | Number of Camera Inputs | 128 |
Network Interface | (1) 2 RJ-45 Ports (10/100/1000 Mbps) Ethernet, (8) SATA III Ports, Up to 8 TB/HDD, (1) eSATA Port, (2) HDMI, (1) VGA, (4) USB Ports (2 USB 2.0, 2 USB 3.0 ), (1) RS232 Port, (1) RS485 Port | Operating System | Embedded Linux |
Display | (2) HDMI, (1) VGA | Video Outputs | HDMI, VGA |
Dimensions | 17.4 x 17.9 x 3.5 in | Mounting Type | 19 in Rack |
Temperature Rating | -10 to 55 °C | Includes | Rack Mount Ears |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, CAN/CSA C22.2 No. 60960-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified | Application | For Public Safety, Water Conservancy, Transportation, City Centers, Education and Financial Institutions |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |