![dahdhinvr6a08324ks218tb](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/154168402.jpg?preset=medium)
DAHUA DHI-NVR6A08-32-4KS2 18TB 32-Channel 18TB ULTRA Series Super 4K Network Video Recorder
Description
Dahua’s network video recorder offers unparalleled recording technology for IP video surveillance applications. For applications where details are critical for identification, this enterprise-level NVR provides a powerful Intel processor with up to 4K resolution.Additionally, the NVR features a mouse shortcut operation menu, remote management and control, centre storage, edge storage, and back up storage. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- H.265/H.264/MJPEG Video Compression - Maximum 32 IP Camera Inputs with IVS Recording - Maximum 384 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Supports RAID 0 /1/5/6/10 - iSCSI for Expanded Storage Space - Smart Tracking - Intelligent Video System with Business Analytics (two IP channels)
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 110 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 12 MP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Continuous), MD (Video detection: Motion Detection, Camera Blank, Video Loss), Alarm, Stop |
Format | MJPEG | Number of Channels | (32) IP Camera Input, (1) RCA Audio/Video Input, (1) RCA Audio/Video Output, (16) Alarm Input, (8) Relay Output |
Hard Drive Size | 18 TB | Series/Model | Ultra |
Power Rating | <20 W | Number of Camera Inputs | (32) IP |
Network Interface | (2) RJ45 Port, (2) HDMI (Up to 3840 x 2160), (1) VGA, (2) USB 2.0 Port, (2) USB 3.0 Port, (1) RS485 Port, (1) RS232 Port, (8) SATA III Port | Operating System | Embedded Linux, iPhone, iPad, Android |
Video Outputs | HDMI, VGA | Dimensions | 444 x 454.9 x 90.4 mm |
Mounting Type | 19 in Rack | Temperature Rating | -10 to 55 °C |
Standards | EN55022, EN55024, EN50130-4, EN60950-1, UL 60950-1+CAN/CSA C22.2 No. 60950-1, Part 15 Subpart B, ANSI C63.4-2014 | Application | For Applications Where Details are Critical for Identification, This Enterprise Level NVR Provides a Powerful Intel Processor with Up To 4K Resolution |
Packages
1 - UNIT - 1 |