DAHUA MN4104-VR 4-Channel 4MP H.265 Mobile Network Video Recorder, Black
Description
Dahua Mobile Solutions offers a durable mobile video surveillance solution that provides reliable security for transit agencies. The Mobile Solution NVR (or MNVR) operates across different transportation networks. The MNVR simultaneously records 4 MP real-time video from four (4) IP cameras and provides four (4) simultaneous video output channels.The MNVR supports real-time vehicle location tracking and monitoring, and can upload the GPS information along with recorded video to a 3G/4G/LTE-FDD/Wi-Fi wireless network. The MNVR is also adaptable, allowing connections to various accessories, including card readers, fuel sensors, and emergency buttons.
Specifications
Brand Name | FLIR | Item Name | Network Video Recorder |
Voltage Rating | 6 - 36 VDC | Resolution | 800 x 600 |
Recording Modes | Manual, Schedule (Regular, Continuous, MD, Alarm), Stop | Number of Channels | 4 |
Hard Drive Size | Up to 2 TB | Power Rating | 10.2 W |
Number of Camera Inputs | 4 | Network Interface | Mobile |
Operating System | Embedded LINUX | Video Outputs | HDMI, VGA, and TV |
Dimensions | 180 x 190 x 50 mm | Temperature Rating | -10 to 70 °C |
Warranty | 5 yr | Application | The MNVR Supports Real-Time Vehicle Location Tracking and Monitoring and Can Upload The GPS Information Along with Recorded Video to a 3G/4G/LTE-FDD/Wi-Fi Wireless Network |
Packages
1 - UNIT - 1 |