Abbotsford
dahn41b1w

DAHUA N41B1W 4-Channel 1U LITE Series 4K WiFi Network Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N41B1W

Description

Dahua’s third-generation WiFi Network Video Recorder features an embedded WiFi module that supports Wireless Access Point functionality. The WiFi NVR automatically detects and connects to WiFi-enabled IP cameras without any advanced setup. The WiFi NVR uses two antennas for a strong wireless network signal, and it supports IEEE 802.11 b/g/n (2.4 GHz) operation to ensure the widest possible coverage area.Designed as a low-cost recording option, the WiFi NVR is an ideal component of a total surveillance solution for a wide-range of applications, including home safety, retail, warehouse, education, and other industries.The WiFi NVR coupled with Dahua’s WiFi Network Cameras creates an instant wireless surveillance system, independent of a third-party VMS system. The NVR also features an open architecture to support multi-user access; and its ONVIF 2.4 compatibility enables interoperability with other IP cameras.PRODUCT FEATURES:- Dual-core Embedded Processor - Supports IEEE 802.11b/g/n 2.4 GHz - Two Antennas for a Strong WiFi Signal - Smart H.265+ and Smart H.264+ Dual Codec - Maximum 80 Mbps Incoming Bandwidth (Wired Connection) - Maximum 24 Mbps Incoming Bandwidth (Wireless Connection) - Up to 1 Channel of 8 MP or 4 Channels of 1080p Maximum Decoding

Specifications

Brand Name Dahua Item Name Network Video Recorder
Type Wi-Fi Voltage Rating 12 VDC
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720 VGA, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 720p, D1, CIF IP Camera, 4K Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection and Stop
Format Smart H.265+, H.265, Smart H.264+, H.264 Number of Channels 4
Hard Drive Size Up to 6 TB Color Black
Amperage Rating 2 A Power Rating <6.6 W
Maximum Frames per Second 30 fps Number of Camera Inputs (4) IP
Network Interface (1) RJ45 (10/100 Mbps) Port, (1) HDMI, (1) VGA, (2) USB 2.0 Ports, (1) SATA III Port, Up to 6 TB Operating System Embedded Linux, IOS, Android
Display 1/4 in Multi-Screen Video Outputs HDMI, VGA
Dimensions 10.24 in W x 8.9 in D x 7.8 in H Temperature Rating 0 °C to 40 °C
Warranty 5 yr Standards FCC CFR 47 Part 15 Sub Part B, ANSI C63.4-2014, EN55032, EN55024, EN50130-4, EN60950-1, UL60950-1
Application For Home Safety, Retail, Warehouse, Education and other Industries

Packages

1 - UNIT - 1 10 - UNIT - 10
This website uses cookies to ensure you get the best experience on our website. Read more
Ok