Abbotsford
dahn41c2p2

DAHUA N41C2P2 LITE Series 8-Channel 4K Network Video Recorder

Price $627.38 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N41C2P2

Description

Eight-channel 4K Network Video Recorder. Dahua's Lite Series network video recorders offer excellent performance and high recording quality for network video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage and back up storage. Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools and financial institutions. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF S, T and G protocols, enabling interoperability when combined with 4K cameras.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 53 VDC Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 720p, D1
Recording Modes Manual Recording, Alarm Recording, SMD Recording, Smart Recording Format H.265, H.264, MJPEG
Number of Channels 8 Hard Drive Size Up to 10 TB
Series/Model Lite Series Amperage Rating 1.36 A
Power Rating <10 W Maximum Frames per Second 30 fps
Number of Camera Inputs 8 Network Interface (1) RJ-45 Port (10/100 Mbps), (2) USB 2.0 Ports
Operating System Embedded Linux, IOS, Android Display HDMI, VGA
Video Outputs HDMI, VGA Dimensions 10.63 x 8.12 x 1.8 in
Temperature Rating -10 to 55 °C Warranty 5 yr
Standards EN62368-1, UL 62368-1, CAN/CSA C22.2 No.62368-1-14

Packages

1 - UNIT - 1