Abbotsford
dahn42b1p

DAHUA N42B1P 4-Channel 1U LITE Series PoE 4K H.265 Network Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N42B1P

Description

Dahua's Lite Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools, and financial institutions.The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- H.265 and H.264 Video Compression - Maximum 200 Mbps Incoming Bandwidth - Up to 8 MP Resolution for Preview and Playback - Simultaneous HDMI and VGA Video Output - Support for IPC and UPnP Protocols - Four (4) PoE Ports - Support for Automatic Network Replenishment (ANR) Technology

Packages

1 - UNIT - 1 5 - UNIT - 5