Abbotsford
dahn42b1p2

DAHUA N42B1P2 4-Channel 2TB 1U LITE Series PoE 4K H.265 Network Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N42B1P2

Description

Dahua's Lite Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools, and financial institutions.The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- H.265 and H.264 Video Compression - Maximum 200 Mbps Incoming Bandwidth - Up to 8 MP Resolution for Preview and Playback - Simultaneous HDMI and VGA Video Output - Support for IPC and UPnP Protocols - Four (4) PoE Ports - Support for Automatic Network Replenishment (ANR) Technology

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 48 VDC Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, (4) Channels of 4K at 30 fps Recording
Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Tampering, Video Loss), Stop Format H.265, H.264, MJPEG
Number of Channels (4) Channels IP Camera Input, (1) Channel, RCA Output, (2) Channels Relay Output Hard Drive Size 2 TB
Series/Model Lite Amperage Rating 2 A
Power Rating <9 W NVR, 25.5 W Single Port, 50 W Total Maximum Frames per Second 30 fps
Number of Camera Inputs (4) Channels IP Camera Input Network Interface (1) RJ-45 Port (10/100/1000 Mbps) Ethernet, (4) Ports (IEEE802.3af/at) PoE, (2) SATA III Ports, (1) HDD
Operating System Embedded LINUX Video Outputs HDMI, VGA
Dimensions 14.80 in L x 11.10 in W x 2.20 in H Temperature Rating -10 to 55 °C
Standards CE EN55032, EN55024, EN60950-1, UL 60950-1 CAN/CSA C22.2 No. 60960-1, FCC CFR 47 Part 15 Subpart B ANSI C63.4-2014

Packages

1 - UNIT - 1 5 - UNIT - 5