Abbotsford
dahn42b2p2

DAHUA N42B2P2 8-Channel 2TB 1U LITE Series 4K H.265 Network Video Recorder, Black

Price $748.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N42B2P2

Description

Dahua's Lite Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools, and financial institutions. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:• H.265 and H.264 Video Compression• Maximum 200 Mbps Incoming Bandwidth• Up to 8 MP Resolution for Preview and Playback• Simultaneous HDMI and VGA Video Output• Support for IPC and UPnP Protocols• Eight (8) PoE Ports• Support for Automatic Network Replenishment (ANR) Technology

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Frequency Rating 60/50 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Recording Modes Manual, Schedule (Regular, Continuous), Motion Detection
Number of Channels 8 Hard Drive Size 2 TB
Power Rating 9.6 W Number of Camera Inputs 8
Network Interface (1) RJ45 Port, 10/100/1000M Operating System Linux (Embedded)
Video Outputs VGA, HDMI Dimensions 14.8 in W x 12.9 in D x 2.1 in H
Mounting Type Rack Temperature Rating -10 to 55 °C
Application For IP Video Surveillance Applications

Packages

1 - UNIT - 1 5 - UNIT - 5