DAHUA N42B2P4 8-Channel 4TB 1U LITE Series 4K H.265 Network Video Recorder, Black
Description
Dahua's Lite Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools, and financial institutions. The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- H.265 and H.264 Video Compression - Maximum 200 Mbps Incoming Bandwidth - Up to 8 MP Resolution for Preview and Playback - Simultaneous HDMI and VGA Video Output - Support for IPC and UPnP Protocols - Eight (8) PoE Ports - Support for Automatic Network Replenishment (ANR) Technology
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF Supported IP Camera | Recording Modes | Manual, Schedule (Regular, Continuous), Motion Detection (Video Detection, Motion Detection, Tampering, Video Loss), Stop |
Format | H.265, H.264, MJPEG | Number of Channels | (8) Channels IP Camera Input, (1) Channel, RCA Output, (4) Channels Alarm Output, (2) Channels Relay Output |
Hard Drive Size | 4 TB | Series/Model | Lite |
Power Rating | <9.6 W NVR, 25.5 W Single Port, 130 W Total | Maximum Frames per Second | 60 fps |
Number of Camera Inputs | (8) Channels IP Camera Input | Network Interface | (1) RJ-45 Port (10/100/1000 Mbps), (8) Ports (IEEE802.3af/at), (2) SATA III Ports |
Operating System | Embedded LINUX | Video Outputs | HDMI, VGA |
Dimensions | 14.80 in L x 11.10 in W x 2.20 in H | Temperature Rating | -10 to 55 °C |
Standards | CE EN55032, EN55024, EN60950-1, UL 60950-1 CAN/CSA C22.2 No. 60950-1, FCC CFR 47 Part 15 Subpart B ANSI C63.4-2014 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |