
DAHUA N42C2P2 8-Channel LITE Series 4K Network Video Recorder
Description
8 Channel 1U 8 PoE 4K, 2 TB HDD Network Video Recorder. Lite Series network video recorders offer excellent performance and high recording quality for network video security applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage and back up storage.
Specifications
Brand Name | Dahua | Item Name | PoE Network Video Recorder |
Type | 8-Channel, 2-Way, 1-Unit | Resolution | 1080p, 720p, D1, 3 MP, 4 MP, 5 MP, 6 MP, 8 MP |
Number of Channels | 8 | Number of Camera Inputs | 8 |
Video Outputs | DMI and VGA Video | Warranty | 5 yr |
Includes | 2TB Hard Disk |
Packages
1 - UNIT - 1 |