DAHUA N54A4P 24-Channel 1.5U PRO Series 4K H.265 Network Video Recorder, Black
Description
Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools, and financial institutions.The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- Smart H.265+ and Smart H.264+ Video Compression - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Support for IPC and UPnP Protocols - 24 PoE Ports - Customized Live View Layout with Support for Panoramic Displays - Intelligent Video System with Business Analytics - 3D Intelligent Positioning with Dahua PTZ Cameras
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 4K HDMI-1, 1080p HDMI-2, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF IP Camera | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | 24 |
Hard Drive Size | 32 TB | Color | Black |
Series/Model | Pro Series | Power Rating | <18 W |
Maximum Frames per Second | 30 fps | Number of Camera Inputs | (24) IP |
Network Interface | (1) RJ45 Port (10/100/1000 Mbps) Ethernet, (24) PoE Ports (IEEE802.3af/at), 10/100 Mbps, (2) HDMI Port, (1) VGA Port, (4) SATA III Ports, Up to 10 TB, (2) USB 3.0 Port Rear, (1) USB 2.0 Port Front, (1) RS232 Port, (1) RS485 Port | Operating System | Embedded Linux, IOS, Android |
Display | (2) HDMI, (1) VGA | Video Outputs | HDMI, VGA |
Dimensions | 440 x 413.3 x 76 mm | Mounting Type | Rack |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |