DAHUA N54B3P 16-Channel 1.5U PRO Series 4K ePoE Network Video Recorder, Black
Description
Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.PRODUCT FEATURES:- Smart H.265+ and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Ports 1 to 8 Support ePoE and EoC Signal Transmission, up to 800 m (2524 ft) - HDMI and VGA Simultaneous Video Output - Intelligent Video System
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI-1, 1920 x 1080 HDMI-2, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA 1, 1920 x 1080 VGA 2, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF IP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | 16 |
Hard Drive Size | Up to 10 TB | Color | Black |
Series/Model | Pro Series | Power Rating | <17.5 W |
Maximum Frames per Second | 30 fps | Number of Camera Inputs | (16) IP |
Network Interface | (1) RJ45 Port (10/100/1000 Mbps), (16) PoE Ports (IEEE802.3af/at), (4) SATA III Ports, Up to 10 TB, (2) HDMI Port, (2) VGA Port, (2) USB 3.0 Port Rear, (1) USB 2.0 Port Front, (1) RS232 Port, (1) RS485 Port, (1) ePoE and EoC | Operating System | Embedded Linux, IOS, Android |
Display | (2) HDMI, (2) VGA | Video Outputs | HDMI, VGA |
Dimensions | 440 x 411.2 x 76 mm | Mounting Type | Rack |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |