
DAHUA N54B3P12 16-Channel 12TB 1.5U PRO Series 4K ePoE Network Video Recorder, Black
Description
Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage.PRODUCT FEATURES:- Smart H.265+ and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Ports 1 to 8 Support ePoE and EoC Signal Transmission, up to 800 m (2524 ft) - HDMI and VGA Simultaneous Video Output - Intelligent Video System
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI 1, 1920 x 1080 HDMI 2, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA 1, 1920 x 1080 VGA 2, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF Supported IP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | (16) IP Camera Input, (1) RCA Audio Input, (2) RCA Audio Output, (16) Alarm Input, (6) Relay Output |
Hard Drive Size | 12 TB | Series/Model | Pro Series |
Power Rating | <17.5 W | Maximum Frames per Second | 30 fps |
Number of Camera Inputs | 16 | Network Interface | (1) RJ-45 Port, (2) HDMI, (2) VGA, (1) USB 2.0 Port, (2) USB 3.0 Port, (1) RS485 Port, (1) RS232 Port, (4) SATA III Port, (16) PoE Port |
Operating System | Embedded Linux, IOS, Android | Display | (2) HDMI, (2) VGA |
Video Outputs | HDMI, VGA | Dimensions | 17.30 x 16.20 x 3 in |
Mounting Type | Rack | Temperature Rating | -10 to 55 °C |
Warranty | 5 yr | Standards | CE EN55032, EN55024, EN50130-4, EN60950-1, Safety UL 60950-1 CAN/CSA C22.2 No.60960-1, EMC FCC Part 15 Subpart B ANSI C63.4-2014 |
Application | For IP Video Surveillance Applications |
Packages
1 - UNIT - 1 | 2 - UNIT - 2 |