
DAHUA N54B3P40 16-Channel 40TB 1.5U PRO Series 4K ePoE Network Video Recorder, Black
Description
Dahua’s Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally,the NVR features a mouse shortcut operation menu, remote management and control, central storage, edge storage, and back up storage options.Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.PRODUCT FEATURES:- Smart H.265+ and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Ports 1 to 8 Support ePoE and EoC Signal Transmission, up to 800 m (2524 ft) - HDMI and VGA Simultaneous Video Output - Intelligent Video System
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI 1, 1920 x 1080 HDMI 2, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA 1, 1920 x 1080 VGA 2, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF Supported IP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | (16) IP Camera Input, (1) RCA Audio Input, (2) RCA Audio Output, (16) Alarm Input, (6) Relay Output |
Hard Drive Size | 40 TB | Series/Model | Pro |
Power Rating | <17.5 W | Number of Camera Inputs | (16) IP |
Network Interface | (1) RJ45 Port, (2) HDMI, (2) VGA, (1) USB 2.0 Port, (2) USB 3.0 Port, (1) RS485 Port, (1) RS232 Port, (4) SATA III Port, (16) PoE Port | Operating System | Embedded Linux, IOS, Android |
Video Outputs | HDMI, VGA | Dimensions | 440 mm W x 411.2 mm D x 76 mm H |
Mounting Type | Rack | Temperature Rating | -10 to 55 °C |
Warranty | 5 yr | Standards | EN55032, EN55024, EN50130-4, EN60950-1, UL 60950-1, FCC Part 15 Subpart B ANSI C63.4-2014 |
Application | For Applications Where Details are Critical for Identification, This Professional NVR Provides a Powerful Processor with up to 4K Resolution |
Packages
1 - UNIT - 1 |