Abbotsford
dahn52a4p

DAHUA N52A4P 24-Channel 1U PRO Series PoE 4K SATA Network Video Recorder, Black

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:N52A4P

Description

Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, center storage, edge storage, and back up storage. Designed as a cost-effective and easy to install recorder, this NVR is an ideal addition to any security system that monitors public spaces, water conservancy, transportation, city centers, schools, and financial institutions.The NVR is compatible with numerous third-party devices making it the perfect solution for surveillance systems with or without a video management system (VMS). Its open architecture supports multi-user access and it is compatible with ONVIF 2.4, enabling interoperability when combined with 4K cameras.PRODUCT FEATURES:- Smart H.265+ and Smart H.264+ Video Compression - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Support for IPC and UPnP Protocols - 24 PoE Ports - Customized Live View Layout with Support for Panoramic Displays - Intelligent Video System Recording with Business Analytics - 3D Intelligent Positioning with Dahua PTZ Cameras

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC at 50/60 Hz Frequency Rating 50/60 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Native Output, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF IP Camera, 4K Recording Modes Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG Number of Channels 24
Hard Drive Size 16 TB Color Black
Series/Model Pro Series Power Rating <16 W
Maximum Frames per Second 30 fps Number of Camera Inputs (24) IP
Network Interface (1) RJ45 Port (10/100/1000 Mbps) Ethernet, (24) PoE Ports (IEEE802.3af/at), 10/100 Mbps, (1) HDMI Port, (1) VGA Port, (2) SATA III Ports, Up to 10 TB, (1) USB 3.0 Port Rear, (1) USB 2.0 Port Front, (1) RS232 Port Operating System Embedded Linux, IOS, Android
Display (1) HDMI, (1) VGA Video Outputs HDMI, VGA
Dimensions 440 x 419.96 x 43.65 mm Mounting Type Rack
Temperature Rating -10 to 55 °C Warranty 5 yr
Standards FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified

Packages

1 - UNIT - 1 2 - UNIT - 2