DAHUA N52B2P 8-Channel 1U PRO Series 4K ePoE H.265 Network Video Recorder, Black
Description
PRODUCT FEATURES:- H.265 and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - All Ports Support ePoE and EoC Signal Transmission, up to 800 m (2625 ft) via CAT5E - and 1000 m (3281 ft) via RG59 HDMI and VGA Simultaneous Video Output
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF IP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | 8 |
Hard Drive Size | 128 TB | Color | Black |
Series/Model | Pro Series | Power Rating | <15.2 W |
Maximum Frames per Second | 30 fps | Number of Camera Inputs | (8) IP |
Network Interface | (1) RJ45 Port (10/100/1000 Mbps), (8) PoE Ports (IEEE802.3af/at), (1) ePoE and EoC, (1) HDMI Port, (1) VGA Port, (2) SATA III Ports, Up to 10 TB, (1) USB 3.0 Port Rear, (1) USB 2.0 Port Front, (1) RS232 Port, (1) RS485 Port | Operating System | Embedded Linux, IOS, Android |
Display | (1) HDMI, (1) VGA | Video Outputs | HDMI, VGA |
Dimensions | 375 x 326.48 x 53 mm | Mounting Type | Rack |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |