
DAHUA N52B2P2 8-Channel 2TB 1U PRO Series 4K ePoE H.265 Network Video Recorder, Black
Description
PRODUCT FEATURES:- H.265 and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - All Ports Support ePoE and EoC Signal Transmission, up to 800 m (2625 ft) via CAT5E - and 1000 m (3281 ft) via RG59 HDMI and VGA Simultaneous Video Output
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | (8) IP Camera Input, (4) Alarm Input, (2) Relay Output |
Hard Drive Size | 2 TB | Series/Model | Pro |
Power Rating | <15.2 W | Number of Camera Inputs | (8) Channels |
Network Interface | (1) RJ-45 Port (10/100/1000 Mbps), (8) Ports (IEEE802.3af/at) PoE | Operating System | Embedded LINUX |
Display | (1) HDMI Port, (1) VGA Port | Dimensions | 12.85 in W x 2.08 in D x 14.76 in H |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | CE EN55032, EN55024, EN50130-4, EN60950-1, UL 60950-1, FCC Part 15 Subpart B ANSI C63.4-2014 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |