
DAHUA N52B2P4 8-Channel 4TB 1U PRO Series 4K ePoE H.265 Network Video Recorder, Black
Description
Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, central storage, edge storage, and back up storage options.PRODUCT FEATURES:- H.265 and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - All Ports Support ePoE and EoC Signal Transmission, up to 800 m (2625 ft) via CAT5E - and 1000 m (3281 ft) via RG59 HDMI and VGA Simultaneous Video Output
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC | Frequency Rating | 50/60 Hz |
Resolution | 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | (8) IP Camera Input, (4) Alarm Input, (2) Relay Output |
Hard Drive Size | 4 TB | Series/Model | Pro |
Power Rating | <15.2 W | Number of Camera Inputs | (8) Channels |
Network Interface | (1) RJ-45 Port (10/100/1000 Mbps), (8) Ports (IEEE802.3af/at) PoE | Operating System | Embedded LINUX |
Display | (1) HDMI Port, (1) VGA Port | Dimensions | 12.85 in W x 2.08 in D x 14.76 in H |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | CE EN55032, EN55024, EN50130-4, EN60950-1, UL 60950-1, FCC Part 15 Subpart B ANSI C63.4-2014 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |