Abbotsford
dahn52b2p8

DAHUA N52B2P8 8-Channel 8TB 1U PRO Series 4K ePoE Network Video Recorder, Black

Price $1,282.59 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N52B2P8

Description

Dahua’s Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, central storage, edge storage, and back up storage options.Dahua’s innovative ePoE technology offers a plug-and-play solution to transmit power and data over long distances via Ethernet or coaxial cables, reducing installation time and saving money. ePoE technology is a viable, cost-effective solution for extending transmission distances and for converting existing, coax-based analog systems into IP systems. For video security and surveillance installers, ePoE technology saves time and money by reducing overall cabling requirements, allowing for existing coax cable to be used, and minimizing the number of peripheral devices needed. For new installations, ePoE offers the ability to design long-distance applications without the need for additional repeaters.PRODUCT FEATURES:- H.265 and H.264 Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - All Ports Support ePoE and EoC Signal Transmission,  up to 800 m (2625 ft) via CAT5E and 1000 m (3281 ft) via RG59 HDMI and VGA Simultaneous Video Output

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC at 50/60 Hz Frequency Rating 50/60 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF Supported IP Camera, 4K Recording Modes Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG Number of Channels (8) IP Camera Input, (1) RCA Audio Input, (1) RCA Audio Output, (4) Alarm Input, (2) Relay Output
Series/Model Pro Power Rating <15.2 W
Number of Camera Inputs (8) IP Network Interface (1) RJ45 Port, (1) HDMI, (1) VGA, (1) USB 2.0 Port, (1) USB 3.0 Port, (1) RS485 Port, (1) RS232 Port, (2) SATA III Port
Operating System Embedded Linux, IOS, Android Video Outputs HDMI, VGA
Dimensions 375 x 326.48 x 53 mm Temperature Rating -10 to 55 °C
Warranty 5 yr Standards EN55032, EN55024, EN50130-4, EN60950-1, UL 60950-1, FCC Part 15 Subpart B ANSI C63.4-2014
Application For Applications Where Details are Critical for Identification, This Professional NVR Provides a Powerful Processor with up to 4K Resolution

Packages

1 - UNIT - 1