DAHUA N52B3P 16-Channel 1U PRO Series 4K ePoE H.265 Network Video Recorder, Black
Description
Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, central storage, edge storage, and back up storage options.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF IP Camera, 4K | Recording Modes | Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop |
Format | Smart H.265+, H.265, Smart H.264+, H.264, MJPEG | Number of Channels | 16 |
Hard Drive Size | Up to 10 TB | Color | Black |
Series/Model | Pro Series | Power Rating | <15.2 W |
Maximum Frames per Second | 30 fps | Number of Camera Inputs | (16) IP |
Network Interface | (1) RJ45 Port (10/100/1000 Mbps), (16) PoE Ports (IEEE802.3af/at), (2) SATA III Ports, Up to 10 TB, (1) HDMI Port, (1) VGA Port, (1) USB 3.0 Port Rear, (1) USB 2.0 Port Front, (1) RS232 Port, (1) RS485 Port, (1) ePoE and EoC | Operating System | Embedded Linux, IOS, Android |
Display | (1) HDMI, (1) VGA | Video Outputs | HDMI, VGA |
Dimensions | 375 x 326.48 x 53 mm | Mounting Type | Rack |
Temperature Rating | -10 to 55 °C | Warranty | 5 yr |
Standards | FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |