Abbotsford
dahn52b5p12

DAHUA N52B5P12 32-Channel 12TB 1U PRO Series 4K ePoE H.265 Network Video Recorder, Black

Price $2,043.35 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:N52B5P12

Description

Dahua's Pro Series network video recorders offer excellent performance and high recording quality for IP video surveillance applications. For applications where details are critical for identification, this professional NVR provides a powerful processor with up to 4K resolution. Additionally, the NVR features a mouse shortcut operation menu, remote management and control, central storage, edge storage, and back up storage options. PRODUCT FEATURES:- Smart H.265+ and Smart H.264+ Dual Codecs - Maximum 320 Mbps Incoming Bandwidth - Up to 12 MP Resolution for Preview and Playback - Ports 1 to 8 Support ePoE and EoC Signal Transmission, up to 800 m (2524 ft) - HDMI and VGA Simultaneous Video Output - Fisheye Dewarping

Specifications

Brand Name Dahua Item Name Network Video Recorder
Voltage Rating 100 - 240 VAC Frequency Rating 50/60 Hz
Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 HDMI, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 VGA, 12 MP, 8 MP, 6 MP, 5 MP, 4 MP, 3 MP, 1080p, 1.3 MP, 720p, D1, CIF IP Camera, 4K Recording Modes Manual, Schedule (Regular, Motion Detection), Alarm, IVS, Stop
Format Smart H.265+, H.265, Smart H.264+, H.264, MJPEG Number of Channels 32
Hard Drive Size 12 TB Color Black
Series/Model Pro Series Power Rating <15.2 W
Maximum Frames per Second 30 fps Number of Camera Inputs 32
Network Interface (1) RJ-45 Port (10/100/1000 Mbps), (16) PoE Ports (IEEE802.3af/at), (1) ePoE and EoC, (1) HDMI Port, (1) VGA Port, (2) SATA III Ports, Up to 10 TB, (1) USB 3.0 Port Rear, (1) USB 2.0 Port Front, (1) RS232 Port, (1) RS485 Port Operating System Embedded Linux, IOS, Android
Display (1) HDMI, (1) VGA Video Outputs HDMI, VGA
Dimensions 14.76 x 12.85 x 2.08 in Mounting Type Rack
Temperature Rating -10 to 55 °C Warranty 5 yr
Standards FCC Part 15 Sub Part B, ANSI C63.4-2014, UL 60950-1, EN55032, EN55024, EN50130-4, EN60950-1, CE Certified Application For IP Video Surveillance Applications

Packages

1 - UNIT - 1 5 - UNIT - 5