DAHUA X51C2E2 2TB PRO Series 1080p Penta-brid HDCVI DVR, Black
Description
The X51C Series HDCVI DVR offers 5M-N/1080p recording on each HDCVI channel and a host of advanced features and functions. The DVR takes advantage of HDCVI technology for easy integration into existing video security systems while leveraging existing networks, cabling, and cameras. Penta-brid access technology seamlessly records video from HDCVI, AHD, TVI, CVBS, and IP sources simultaneously.
Specifications
Brand Name | Dahua | Item Name | Digital Video Recorder |
Voltage Rating | 12 VDC | Resolution | 5 M-N, 4 M-N, 1080p, 1080N, 720p, 960H, D1, CIF |
Recording Modes | Alarm, Manual, MD (Video Detection: Motion Detection, Video Loss, Tampering), Schedule (Regular, Continuous), Stop | Format | AI Coding, Smart H.265+, H.265, Smart H.264+, H.264 |
Number of Channels | 8 + 4 Channels | Hard Drive Size | 2 TB |
Amperage Rating | 2 A | Power Rating | <7 W |
Maximum Frames per Second | 30 fps | Number of Camera Inputs | 8 + 4 Channels |
Network Interface | (2) USB 2.0 Ports, (1) RS485 Port for PTZ Control | Operating System | Embedded LINUX, IOS, Android |
Display | (1) HDMI, (1) VGA | Video Outputs | HDMI, VGA |
Dimensions | 12.8 x 10.12 x 2.17 in | Temperature Rating | 14 - 131 °F |
Warranty | 5 yr | Standards | EN 60950-1, IEC 60950-1, CFR 47 FCC Part 15 Subpart B, EN 61000-3-2, EN 61000-3-3, EN 55032, EN 50130, EN 55024 |
Packages
1 - UNIT - 1 |