Abbotsford
flidn7164e12

LOREX DN7164E12 16-Channel 4TB HDD IP„¢ DN7164E12 Series QUAD HD PoE+ NVR System

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DN7164E12

Description

The FLIR Quad HD PoE+ NVR System combines a 4K Ultra HD recorder with 12 x 4MP weatherproof eyeball domes for HD recording on every channel. True WDR capability up to 100dB ensures excellent image quality around the clock and H.265 delivers improved compression efficiency for significant hard drive space savings. Installation is made simple with the NVR’s 16 x integrated PoE+ ports and auto detection of IP cameras upon connection.

Specifications

Brand Name FLIR Item Name NVR System
Voltage Rating 100 - 240 V (Input), 12 - 52 V (Output) Frequency Rating 50/60 Hz
Resolution 4K-8 MP (3840 x 2160), 4 MP (2688 x 1520), 3.7 MP (2560 x 1440), 3 MP (2304 x 1296), 1080P (1920 x 1080), SXGA (1280 x 1024), 1.3 MP(1280 x 960), 720P (1280 x 720) Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel
Format G.711, H.264, H.265, MJPEG Number of Channels (16) IP Camera Input, (1) RCA Audio Input, (1) RCA Audio Output, (2) Alarm Input, (4) Alarm Input
Hard Drive Size 4 - 16 TB Amperage Rating 3.5 A (Input), 5 A (Output)
Number of Camera Inputs (16) IP Network Interface 10/100/1000-Base-TX, RJ45, (16) PoE Ports, (1) HDMI, (1) VGA, (2) USB Ports, (1) RCA
Operating System Embedded Linux, iPhone, iPad, Android Display NTSC and PAL
Video Outputs VGA, HDMI, Audio Out, Audio In Dimensions 14.8 in W x 12.9 in D x 2.1 in H
Includes 16-Channel NVR, 4 Terabyte (4 TB) Hard Drive Pre-Installed, Remote Control with Batteries, Quick Connection Guide, USB Mouse, HDMI Cable, Ethernet Cable, SATA Cable, Power Cord, Mounting Hardware

Packages

1 - UNIT - 1