LOREX DN1142E44 4-Camera 4-Channel 2TB HDD DN1142E44 Series Full HD PoE NVR System
Description
The FLIR Full HD PoE NVR System combines 4MP HD video recording with high-capacity storage and simple remote viewing for powerful, affordable security. Installation is made easy with the NVR’s 4× integrated PoE ports and auto-detection of IP cameras upon connection. With high performance video processing, the NVR supports 4MP recording with the included eyeball dome cameras on every channel.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Type | PoE, IR, TCP/IP, Universal | Voltage Rating | 100 VAC/DC |
Resolution | 4 MP | Number of Channels | 4 |
Color | White | Power Rating | 10 W |
Display | Full HD | Dimensions | 3.8 x 2.8 in |
Mounting Type | Wall/Ceiling | Standards | IP66 Rated |
Packages
1 - UNIT - 1 |