
LOREX DN1142E43 4-Camera 4-Channel 2TB HDDD IP™ Full HD PoE NVR System
Description
The FLIR Full HD PoE NVR System combines 3MP HD video recording with high-capacity storage and simple remote viewing for powerful, affordable security. Installation is made easy with the NVR’s 4× integrated PoE ports and auto-detection of IP cameras upon connection. With high performance video processing, the NVR supports 3MP recording with the included eyeball dome cameras on every channel.
Specifications
Brand Name | FLIR | Item Name | Network Video Recorder |
Voltage Rating | 100 - 240 VAC (Input), 48 VDC (Output) at 50/60 Hz | Frequency Rating | 50/60 Hz |
Resolution | 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720), 1080p (1920 x 1080), 3 MP (2048 x 1536), 4 MP (2688 x 1520) | Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Channel |
Format | H.264 Video, NTSC/PAL (Video), DAV/ASF (Backup File) | Number of Channels | 4 |
Hard Drive Size | 2 TB | Amperage Rating | 1.5 A |
Power Rating | 10 W | Number of Camera Inputs | (4) IP |
Network Interface | 10/100-Base-TX, RJ45, (1) HDMI, (1) VGA Out, (2) USB Port Back, RCA, (4) PoE Video | Operating System | Embedded Linux, iPhone, iPad, Android |
Display | Adjustable Grid (22 x 18) NTSC and PAL | Video Outputs | HDMI, VGA |
Dimensions | 8.1 in W x 1.8 in D x 8.1 in H | Temperature Rating | 14 - 131 °F |
Standards | CE Certified, FCC Rated, IP66 |
Packages
1 - UNIT - 1 |