LOREX DNR1141 4-Channel 1TB HDD IP DNR1100 Series PoE High Definition NVR
Description
FLIR’s DNR110 Series NVRs feature powerful high-speed HD recording. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection. With high bit rate processing, the NVR records at full resolution per channel at real-time.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Type | High Definition | Voltage Rating | 100 - 240 VAC Input, 48 VDC at 50/60 Hz Output |
Frequency Rating | 50/60 Hz | Resolution | 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720), 1080p (1920 x 1080), 3 MP (2028 x 1536), 5 MP |
Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Channel | Format | H.264 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File) |
Number of Channels | 4 | Hard Drive Size | 1 TB |
Series/Model | DNR110 | Amperage Rating | 1.5 A |
Power Rating | 10 W | Number of Camera Inputs | (4) IP |
Network Interface | 10/100-Base-TX, RJ45, (1) HDMI, (1) VGA Out, (1) Video Out, (4) PoE Video Input, (1) Audio Line In, (1) Audio Line Out, (2) USB Port Back | Operating System | Embedded Linux, iPhone, iPad, Android |
Display | Adjustable Grid (22 x 18) NTSC and PAL | Video Outputs | HDMI, VGA |
Dimensions | 8.1 in W x 8.1 in D x 1.8 in H | Temperature Rating | 14 - 131 °F |
Packages
1 - UNIT - 1 |