Abbotsford
flidnr2141

4-Channel 8TB HDD IP„¢ DNR210 SERIES 4K High Definition NVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DNR2141

Description

FLIR’s DNR210 Series NVRs further accelerate high definition recording, with cameras up to 8MP (4K). With four/eight integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Type High Definition Voltage Rating 100 - 240 VAC Input, 48 VDC at 50/60 Hz Output
Frequency Rating 50/60 Hz Resolution 4K (3840 x 2160), 4 MP, 1080p (1920 x 1080), 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720) Recording
Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel Format H.264, H.265 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File)
Number of Channels 4 Hard Drive Size 1 TB
Series/Model DNR210 Amperage Rating 1.5 A
Power Rating 10 W Maximum Frames per Second 30 fps
Number of Camera Inputs (4) IP Network Interface 10/100-Base-TX, RJ45, (1) HDMI, (1) VGA, (1) Audio Line Input, (1) Audio Line Output, (1) RCA, (2) USB Back Panel, (4) POE Ports
Operating System Embedded Linux, iPhone, iPad, Android Display Fixed Grid (22 x 18) NTSC and PAL
Video Outputs VGA, HDMI, RCA Dimensions 8.1 in W x 8.1 in D x 1.8 in H
Temperature Rating 14 - 131 °F

Packages

1 - UNIT - 1