4-Channel 6TB HDD IP„¢ DNR210 SERIES 4K High Definition NVR
Description
FLIR’s DNR210 Series NVRs further accelerate high definition recording, with cameras up to 8MP (4K). With four/eight integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Type | High Definition | Voltage Rating | 100 - 240 VAC Input, 48 VDC at 50/60 Hz Output |
Frequency Rating | 50/60 Hz | Resolution | 4K (3840 x 2160), 4 MP, 1080p (1920 x 1080), 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720) Recording |
Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel | Format | H.264, H.265 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File) |
Number of Channels | 4 | Hard Drive Size | 6 TB |
Series/Model | DNR210 | Amperage Rating | 1.5 A |
Power Rating | 10 W | Maximum Frames per Second | 30 fps |
Number of Camera Inputs | (4) IP | Network Interface | 10/100-Base-TX, RJ45, (1) HDMI, (1) VGA, (1) Audio Line Input, (1) Audio Line Output, (1) RCA, (2) USB Back Panel, (4) POE Ports |
Operating System | Embedded Linux, iPhone, iPad, Android | Display | Fixed Grid (22 x 18) NTSC and PAL |
Video Outputs | VGA, HDMI, RCA | Dimensions | 8.1 in W x 8.1 in D x 1.8 in H |
Temperature Rating | 14 - 131 °F |
Packages
1 - UNIT - 1 |