8-Channel 4TB HDD IP„¢ DNR700 SERIES 4K High Definition NVR
Description
FLIR's DNR700 Series NVRs further accelerate high definition recording, offering higher capacity 320 Mbps processing for real-time recording with cameras up to 8MP (4K). With eight/sixteen integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. Plus, drive mirroring enables back-up recordings to the second internal hard disk drive to keep data secure.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Type | High Definition | Voltage Rating | 100 - 240 VAC at 50/60 Hz |
Frequency Rating | 50/60 Hz | Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720), 1080p (1920 x 1080) 4K, 8 MP (3840 x 2160) Recording |
Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel | Format | H.264, H.265 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File) |
Number of Channels | 8 | Hard Drive Size | 4 TB |
Series/Model | DNR700 | Power Rating | 15 W |
Maximum Frames per Second | 240 fps | Number of Camera Inputs | (8) IP |
Network Interface | 10/100/1000-Base-TX, RJ45, (8) PoE Ports, (1) HDMI, (1) USB Port Back, (1) USB Port Front | Operating System | Embedded Linux, iPhone, iPad, Android |
Display | Fixed Grid (22 x 18) NTSC and PAL | Video Outputs | VGA, HDMI, RCA |
Dimensions | 14.7 in W x 2.1 in D x 12.9 in H | Temperature Rating | 14 - 131 °F |
Packages
1 - UNIT - 1 |