Abbotsford
flidnr7086

8-Channel 6TB HDD IP„¢ DNR700 SERIES 4K High Definition NVR

Inventory
Unavailable for order
Manufacturer:LOREX
Manufacturer #:DNR7086

Description

FLIR’s DNR700 Series NVRs further accelerate high definition recording, offering higher capacity 320 Mbps processing for real-time recording with cameras up to 8MP (4K). With eight/sixteen integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. Plus, drive mirroring enables back-up recordings to the second internal hard disk drive to keep data secure.

Specifications

Brand Name Dahua Item Name Network Video Recorder
Type High Definition Voltage Rating 100 - 240 VAC at 50/60 Hz
Frequency Rating 50/60 Hz Resolution 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720), 1080p (1920 x 1080) 4K, 8 MP (3840 x 2160) Recording
Recording Modes By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel Format H.264, H.265 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File)
Number of Channels 8 Hard Drive Size 6 TB
Series/Model DNR700 Power Rating 15 W
Maximum Frames per Second 240 fps Number of Camera Inputs (8) IP
Network Interface 10/100/1000-Base-TX, RJ45, (8) PoE Ports, (1) HDMI, (1) USB Port Back, (1) USB Port Front Operating System Embedded Linux, iPhone, iPad, Android
Display Fixed Grid (22 x 18) NTSC and PAL Video Outputs VGA, HDMI, RCA
Dimensions 14.7 in W x 2.1 in D x 12.9 in H Temperature Rating 14 - 131 °F

Packages

1 - UNIT - 1