LOREX DNR7248 24-Channel 8TB HDD IP„¢ DNR700 SERIES 4K High Definition NVR
Description
FLIR’s DNR724 Series NVRs further accelerate high definition recording, offering higher capacity 320 Mbps processing and recording resolution up to 4K. With 24 integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. Plus, drive mirroring enables back-up recordings to the second internal hard disk drive to keep data secure.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Type | High Definition | Voltage Rating | 100 - 240 VAC at 50/60 Hz |
Frequency Rating | 50/60 Hz | Resolution | 3840 x 2160, 1920 x 1080, 1280 x 1024, 1280 x 720, 1024 x 768 Video Output, 720p (1280 x 720), 1080p (1920 x 1080) 4K, 8 MP (3840 x 2160) Recording |
Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel | Format | H.264, H.265 Video, G.711 Audio, NTSC/PAL (Video), DAV/ASF (Backup File) |
Number of Channels | 24 | Hard Drive Size | 8 TB |
Series/Model | DNR724 | Power Rating | 15 W |
Maximum Frames per Second | 720 fps | Number of Camera Inputs | (24) IP |
Network Interface | 10/100/1000-Base-TX, RJ45, (24) POE Ports, (1) VGA, (1) HDMI, (1) Audio Line Input, (1) Audio Line Output, (1) RCA, (1) USB 3.0 Back, 1 USB 2.0 Front | Operating System | Embedded Linux, iPhone, iPad, Android |
Display | Fixed Grid (22 x 18) NTSC and PAL | Video Outputs | VGA, HDMI, RCA |
Dimensions | 14.7 in W x 2.1 in D x 12.9 in H | Temperature Rating | 14 - 131 °F |
Packages
1 - UNIT - 1 |