LOREX DNR8162 16-Channel 2TB HDD IP„¢ DNR800 SERIES 4K High Definition NVR
Description
FLIR's DNR800 Series NVRs further accelerate high definition recording, offering higher capacity 320 Mbps processing for real-time recording with cameras up to 8MP (4K). With sixteen integrated Power over Ethernet (PoE) inputs and PoE+ support, installation is made simple. No programming or configuration is necessary as the NVR automatically discovers FLIR IP Cameras on the network. Plus, drive mirroring enables back-up recordings to internal hard disk drive to keep data secure.
Specifications
Brand Name | Dahua | Item Name | Network Video Recorder |
Type | High Definition | Voltage Rating | 100 - 240 VAC at 50/60 Hz |
Frequency Rating | 50/60 Hz | Resolution | 3840 x 2160, 4K |
Recording Modes | By Hour, By Day, By Recording Mode, By Motion, By Alarm, By Channel | Format | H.264, H.265, DAV/ASF (Backup File) |
Number of Channels | 16 | Hard Drive Size | 2 TB |
Series/Model | DNR800 | Maximum Frames per Second | 480 fps |
Number of Camera Inputs | 16 | Network Interface | RJ45 10/100/1000-Base-TX |
Operating System | Embedded Linux, Windows, Mac OSX | Display | Fixed Grid (22 x 18) |
Video Outputs | HDMI, VGA | Dimensions | 17.3 in W x 16.4 in D x 2.9 in H |
Temperature Rating | -10 to 55 °C | Application | For Real Time Recording with Cameras up to 8 MP (4K) |
Packages
1 - UNIT - 1 |