LOREX N16D44K84 16-Channel 4TB HDD IP™ N16D44K84 Series 4K HD PoE+ NVR System
Description
The FLIR 4K HD PoE+ NVR System combines powerful Ultra HD recording with 4 x 4K(8MP) Ultra HD Vandal Dome Cameras and 8 x 4MP WDR Eyeball Dome Cameras to produce a formidable complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection. H.265 delivers improved compression efficiency for significant hard drive space savings.
Specifications
Brand Name | FLIR | Item Name | NVR System |
Resolution | 4K Ultra HD | Format | H.265 |
Number of Channels | 16 | Hard Drive Size | 4 TB |
Power Rating | 25 W | Number of Camera Inputs | (16) IP |
Network Interface | (16) PoE Ports | Includes | Cameras, Power |
Packages
1 - UNIT - 1 |