LOREX N4A143 4-Camera 4-Channel 1TB HDD IP™ N4A143 Series Full HD PoE+ NVR System
Description
The FLIR Full HD PoE+ NVR System combines a powerful Ultra HD recorder with 4 x 3MP Eyeball Dome Cameras to produce a complete security solution. Installation is made simple with integrated PoE and auto-detection of the cameras upon connection.
Specifications
Brand Name | FLIR | Item Name | NVR System |
Voltage Rating | 12 VDC | Resolution | 4K Ultra HD |
Number of Channels | 4 | Hard Drive Size | 1 - 1.5 TB |
Power Rating | 25 W | Number of Camera Inputs | (4) IP |
Network Interface | (4) PoE Ports | Includes | Cameras, Power |
Standards | IP65 Rated |
Packages
1 - UNIT - 1 |