Abbotsford
dahdhexb100

DAHUA DH-EXB100 150mm x 160mm x 395mm Wall Mount, 304 Stainless Steel

Price $175.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LOREX
Manufacturer #:DH-EXB100

Description

PRODUCT FEATURES:- 304 Stainless Steel Construction - 50 kg (110.23 lb) Load Bearing Capacity - Designed for Extreme Temperature Environments - For use with EPC230UN Explosion-protected IR Network Camera

Specifications

Brand Name FLIR Item Name Mounting Bracket
Mounting Wall Material 304 Stainless Steel
Dimensions 395 mm W x 160 mm D x 150 mm H For Use With EPC230UN Explosion-Protected IR Bullet Network Camera

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok