DAHUA DH-GE1500 Flexible Cable Protection Pipe
Description
For use with Explosion-protected Cameras. PRODUCT FEATURES:- 316L Stainless Steel Construction - G-3/4-in. Pipe Thread - IP68 Ingress Protection - Designed for Extreme Temperature Environments
Specifications
Brand Name | Dahua | Item Name | Cable Protection Pipe |
Size | 3/4 in | Material | 316L Stainless Steel |
Type | Flexible | Dimensions | 25 mm dia x 1500 mm L |
Temperature Rating | -40 °C to 60 °C | For Use With | Explosion Protected Cameras |
Application | For Extreme Temperature Environment |
Packages
1 - UNIT - 1 |