
DAHUA DHI-VTNS2003B-2 2-Wire Switch
Description
FEATURES:- Supports 10-level cascade through the 2-wire port- Supports connecting to 20 indoor monitors and 2 door stations- Supports connecting through RJ45 port
Specifications
Brand Name | Dahua | Item Name | Intercom Power Supply Switch |
Type | 2-Wire | Voltage Rating | 48 VDC |
Amperage Rating | 1 - 3 A | Power Rating | 15 W |
Material | ABS | Color/Finish | White |
Dimensions | 5.16 x 4.06 x 1.57 in | Mounting | Guide Rail |
Includes | Power Converter Cable | Standards | CE Marked, FCC Approved, UL Listed |
Packages
1 - UNIT - 1 |